Zoro Homepage
This item is Discontinued.
Milwaukee Tool SHOCKWAVE Deep Well Socket 1/4" Set - 12PC 49-66-4301

SHOCKWAVE Deep Well Socket 1/4" Set - 12PC (Discontinued)

  • Mfr # 49-66-4301
  • Zoro # G4408196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4301
Zoro #
G4408196
UPC #
045242267422
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Socket Size Range
5.5 to 15 mm
Socket Depth
Deep
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Deep Socket Style/Size
Deep 6-Point: 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
Container Width
9 in
Container Height
10 5/8 in
Container Length
2 7/8 in
Socket Length
1 1/4 in

Description

When you need to remove stubborn fasteners, this Milwaukee SHOCKWAVE Deep Well Socket Set is the tool for the job. The deep well sockets are designed to provide a secure grip on fasteners and deliver high torque impact. The set comes with twelve deep well sockets in a range of sizes from 5.5 mm to 15 mm. It has a thin wall construction that makes it durable and reduces vibration when in use. These impact sockets have been heat treated, making them highly resistant to wear and tear. They have a black oxide finish which helps protect against corrosion, while their 6 pt design provides better grip on fasteners than standard impact sockets. The Milwaukee SHOCKWAVE Deep Well Socket Set is the perfect addition to your tool kit that will ensure that all your projects go smoothly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.