Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-11/16 in. SHOCKWAVE Impact Duty 1 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6515

  • Zoro # G101259366


product price: $39.99
/ea

Key Features

Overall Length
2 33/64 in
Number of Points
6
Finish
Black Phosphate
Compatible Fastener Type
Adapters, Wrenches
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6515
Zoro #
G101259366
UPC #
045242584260
Country of Origin
China

Dimensions

Drive Size
1"
Size
1-11/16"
Overall Length
2 33/64 in
Socket Length
2 33/64 in
Socket Size
1 11/16 in
Socket Depth
Deep
Wall Thickness
5/16 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Compatible Fastener Type
Adapters, Wrenches
Locking
No
Tether Ready
No
Bolt Clearance
2 1/8 in
Material
Steel
Drive Type
Impact
Measurement Type
SAE
Non-Sparking
No
Standards
ASME
Insulated
No
Socket Shape
6-Point
Impact Rated
Yes
Non-Magnetic
Yes
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall

Description

Deep Impact Socket, Socket Size 1 11/16 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 2 1/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.