Zoro Homepage

1-1/16 in. SHOCKWAVE Impact Duty 1 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6505

  • Zoro # G801728315


product price: $37.29
/ea

Key Features

Overall Length
3 35/64 in
Number of Points
6
Finish
Black Phosphate
Non-Sparking
No
Socket Shape
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6505
Zoro #
G801728315
UPC #
045242584109
Country of Origin
China

Dimensions

Drive Size
1"
Size
1-1/16"
Overall Length
3 35/64 in
Socket Depth
Deep
Socket Size
1 1/16 in
Wall Thickness
3/16 in
Socket Length
3 35/64 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Non-Sparking
No
Socket Shape
6-Point
Bolt Clearance
1 7/16 in
Material
Steel
Drive Type
Impact
Non-Magnetic
Yes
Standards
ASME
Locking
No
Insulated
No
Measurement Type
SAE
Compatible Fastener Type
Adapters, Wrenches
Tether Ready
No
Impact Rated
Yes
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall

Description

Deep Impact Socket, Socket Size 1 1/16 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 1 7/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.