Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-7/8 in. SHOCKWAVE Impact Duty 1 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6518

  • Zoro # G501259607


product price: $51.29
/ea

Key Features

Overall Length
2 23/32 in
Number of Points
6
Finish
Black Phosphate
Tether Ready
No
Non-Magnetic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6518
Zoro #
G501259607
UPC #
045242584291
Country of Origin
China

Dimensions

Drive Size
1"
Size
1-7/8"
Overall Length
2 23/32 in
Socket Depth
Deep
Socket Length
2 23/32 in
Wall Thickness
1/4 in
Socket Size
1 7/8 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Tether Ready
No
Non-Magnetic
Yes
Drive Type
Impact
Impact Rated
Yes
Compatible Fastener Type
Adapters, Wrenches
Socket Shape
6-Point
Non-Sparking
No
Material
Steel
Insulated
No
Locking
No
Standards
ASME
Measurement Type
SAE
Bolt Clearance
1 15/16 in
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Series
SHOCKWAVE(TM) Impact Duty
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction

Description

Deep Impact Socket, Socket Size 1 7/8 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 1 15/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.