Zoro Homepage

SHOCKWAVE Impact Duty 1 in. Drive 10 in. Extension

  • Mfr # 49-66-6713

  • Zoro # G401701367


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Phosphate
Drive Size
1"
Number of Pieces
1
Standards
ASME
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6713
Zoro #
G401701367
UPC #
045242585601
Country of Origin
China

Dimensions

Overall Length
10 in
Drive Size
1"
Output Drive Size
1 in
Input Drive Size
1 in

Details

Item
Impact Extension
Finish
Black Phosphate
Number of Pieces
1
Standards
ASME
Material
Steel
Drive Type
Impact
Includes
(1) Socket Extension
Output Drive Gender
Female
Locking
No
Socket Extension Type
Standard
Measurement Type
SAE
Input Drive Shape
Square
Impact Rated
Yes
Non-Sparking
No
Insulated
No
Output Drive Shape
Square
Input Drive Gender
Male
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty

Description

Product details about the MILWAUKEE TOOL - 49-66-6713 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The Milwaukee Tool - 49-66-6713 Impact Socket Extension is a standard type socket extension with an SAE measurement system. It features both input and output drive sizes of 1 inch, making it suitable for various applications that require this specific size. The overall length of the extension is 10 inches, providing ample reach for tasks that demand extra distance between the tool and workpiece. Both the input and output drives are square-shaped, designed to fit securely into corresponding tools or sockets.
Constructed from robust steel material, this impact socket extension is built to withstand high torque applications as indicated by its impact-rated attribute. Its black phosphate finish not only enhances its aesthetic appeal but also adds a layer of protection against corrosion and wear, extending the lifespan of the product. However, please note that this item does not feature non-sparking or insulated properties.
This package includes one piece of Milwaukee Tool - 49-66-6713 Impact Socket Extension which adheres to ASME standards ensuring quality and reliability in performance. Despite lacking a locking mechanism, it's designed with male input drive gender and female output drive gender for compatibility with other tools having corresponding genders. Please be aware that while this product is durable and reliable under normal usage conditions, misuse or improper handling can lead to damage or reduced lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.