Zoro Homepage

27mm SHOCKWAVE Impact Duty 1 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6592

  • Zoro # G201259600


product price: $33.49
/ea

Key Features

Overall Length
2 9/32 in
Number of Points
6
Finish
Black Phosphate
Socket Depth
Standard
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6592
Zoro #
G201259600
UPC #
045242585038
Country of Origin
China

Dimensions

Drive Size
1"
Size
27mm
Overall Length
2 9/32 in
Socket Depth
Standard
Socket Size
27 mm
Wall Thickness
1/4 in
Socket Length
2 9/32 in

Description

Standard Impact Socket, Socket Size 27 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 13/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.