Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30mm SHOCKWAVE Impact Duty 1 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6595

  • Zoro # G601259590


product price: $34.49
/ea

Key Features

Overall Length
2 7/16 in
Number of Points
6
Finish
Black Phosphate
Material
Steel
Wall Thickness
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6595
Zoro #
G601259590
UPC #
045242585069
Country of Origin
China

Dimensions

Drive Size
1"
Size
30mm
Overall Length
2 7/16 in
Wall Thickness
5/16 in
Socket Size
30 mm
Socket Depth
Standard
Socket Length
2 7/16 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Material
Steel
Non-Sparking
No
Standards
ASME
Non-Magnetic
Yes
Impact Rated
Yes
Measurement Type
Metric
Locking
No
Bolt Clearance
7/8 in
Tether Ready
No
Insulated
No
Drive Type
Impact
Socket Shape
6-Point
Compatible Fastener Type
Adapters, Wrenches
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included

Description

Standard Impact Socket, Socket Size 30 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 7/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.