Zoro Homepage

31mm SHOCKWAVE Impact Duty 1 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6596

  • Zoro # G801259536


product price: $35.79
/ea

Key Features

Overall Length
2 7/16 in
Number of Points
6
Finish
Black Phosphate
Insulated
No
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6596
Zoro #
G801259536
UPC #
045242585076
Country of Origin
China

Dimensions

Drive Size
1"
Size
31mm
Overall Length
2 7/16 in
Socket Size
31 mm
Wall Thickness
5/16 in
Socket Depth
Standard
Socket Length
2 7/16 in

Description

Standard Impact Socket, Socket Size 31 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 7/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.