Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35mm SHOCKWAVE Impact Duty 1 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6600

  • Zoro # G401259417


product price: $39.99
/ea

Key Features

Overall Length
2 7/16 in
Number of Points
6
Finish
Black Phosphate
Compatible Fastener Type
Adapters, Wrenches
Socket Shape
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6600
Zoro #
G401259417
UPC #
045242585113
Country of Origin
China

Dimensions

Drive Size
1"
Size
35mm
Overall Length
2 7/16 in
Socket Length
2 7/16 in
Socket Depth
Standard
Socket Size
35 mm
Wall Thickness
1/4 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Compatible Fastener Type
Adapters, Wrenches
Socket Shape
6-Point
Material
Steel
Non-Sparking
No
Tether Ready
No
Standards
ASME
Drive Type
Impact
Bolt Clearance
3/4 in
Measurement Type
Metric
Impact Rated
Yes
Locking
No
Non-Magnetic
Yes
Insulated
No
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Series
SHOCKWAVE(TM) Impact Duty
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated

Description

Standard Impact Socket, Socket Size 35 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 3/4 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.