Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38mm SHOCKWAVE Impact Duty 1 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6602

  • Zoro # G101259465


product price: $43.29
/ea

Key Features

Overall Length
2 9/16 in
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
1 3/8 in
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6602
Zoro #
G101259465
UPC #
045242585137
Country of Origin
China

Dimensions

Drive Size
1"
Size
38mm
Overall Length
2 9/16 in
Socket Size
38 mm
Socket Length
2 9/16 in
Socket Depth
Standard
Wall Thickness
1/4 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
1 3/8 in
Non-Sparking
No
Tether Ready
No
Insulated
No
Measurement Type
Metric
Impact Rated
Yes
Socket Shape
6-Point
Drive Type
Impact
Material
Steel
Non-Magnetic
Yes
Compatible Fastener Type
Adapters, Wrenches
Standards
ASME
Locking
No
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Standard Impact Socket, Socket Size 38 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 1 3/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.