Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

46mm SHOCKWAVE Impact Duty 1 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6606

  • Zoro # G001259381


product price: $55.29
/ea

Key Features

Overall Length
2 11/16 in
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6606
Zoro #
G001259381
UPC #
045242585175
Country of Origin
China

Dimensions

Drive Size
1"
Size
46mm
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Size
46 mm
Wall Thickness
5/16 in
Socket Length
2 11/16 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Locking
No
Measurement Type
Metric
Non-Sparking
No
Non-Magnetic
Yes
Insulated
No
Standards
ASME
Material
Steel
Tether Ready
No
Drive Type
Impact
Impact Rated
Yes
Bolt Clearance
1 1/4 in
Compatible Fastener Type
Adapters, Wrenches
Series
SHOCKWAVE(TM) Impact Duty
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated

Description

Standard Impact Socket, Socket Size 46 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 1 1/4 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.