Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65mm SHOCKWAVE Impact Duty 1 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6614

  • Zoro # G001259350


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 5/8 in
Number of Points
6
Finish
Black Phosphate
Socket Length
3 5/8 in
Bolt Clearance
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6614
Zoro #
G001259350
UPC #
045242585250
Country of Origin
China

Dimensions

Drive Size
1"
Size
65mm
Overall Length
3 5/8 in
Socket Length
3 5/8 in
Socket Depth
Standard
Socket Size
65 mm
Wall Thickness
5/16 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
1 9/16 in
Drive Type
Impact
Socket Shape
6-Point
Compatible Fastener Type
Adapters, Wrenches
Locking
No
Insulated
No
Standards
ASME
Impact Rated
Yes
Measurement Type
Metric
Non-Magnetic
Yes
Non-Sparking
No
Tether Ready
No
Material
Steel
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall

Description

Standard Impact Socket, Socket Size 65 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 1 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.