Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SHOCKWAVE Impact Duty 1/2" Deep Well Socket 1-1/16" 49-66-4472

SHOCKWAVE Impact Duty 1/2" Deep Well Socket 1-1/16" (Discontinued)

  • Mfr # 49-66-4472
  • Zoro # G4225277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4472
Zoro #
G4225277
UPC #
045242238859
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Size
1 1/16 in
Overall Length
3 in
Size
1-1/16 in
Socket Depth
Deep
Socket Length
3 in

Details

SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Impact Rated
Yes
Category Type
Impact Socket
Standards
ASME B107.2
Socket Type
Deep Well Impact
Drive Type
Impact
Finish
Black Oxide
Output Type
6 pt
Measurement Type
SAE
Compatible Fastener Type
Bolts
Insulated
No
Tether Ready
No
Locking
No
Socket Shape
6-Point
Non-Magnetic
Yes
Non-Sparking
No

Description

Product details about the MILWAUKEE TOOL - 49-66-4472 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The Milwaukee Tool - 49-66-4472 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 1 1/16 in and an overall length of 3 inches, this deep well impact socket is built to accommodate bolts. The drive size is specified at 1/2 inch, making it suitable for various types of impact drives. This six-point socket shape provides increased torque and reduces the risk of rounding off fasteners.
Crafted from durable alloy steel, this impact socket boasts a black oxide finish that resists corrosion and enhances longevity. It's rated for use with impact tools, indicating its ability to withstand high-torque applications without cracking or breaking. Despite being non-magnetic, it maintains firm grip on fasteners during operation.
This product adheres to ASME B107.2 standards which speaks volumes about its quality and reliability. However, please note that while this tool is not insulated nor tether ready, it also does not have locking capabilities or non-sparking properties. Its category type as an 'Impact Socket' signifies its compatibility with high-torque power tools commonly used in construction tasks involving heavy-duty fastening or loosening operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.