SHOCKWAVE Impact Duty 1/2" Deep Well Socket 3/4" (Discontinued)
- Mfr # 49-66-4467
- Zoro # G3888482
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-66-4467
Zoro #
G3888482
UPC #
045242238811
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Socket Size
3/4 in
Overall Length
3 in
Size
3/4 in
Socket Depth
Deep
Socket Length
3 in
Description
Impact Socket, Socket Size 3/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.