Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SHOCKWAVE Impact Duty 1/2" Deep Well Socket 3/8" 49-66-4461

SHOCKWAVE Impact Duty 1/2" Deep Well Socket 3/8" (Discontinued)

  • Mfr # 49-66-4461
  • Zoro # G4209283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4461
Zoro #
G4209283
UPC #
045242238750
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Size
3/8 in
Overall Length
3 in
Size
3/8 in
Socket Depth
Deep
Socket Length
3 in

Details

SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Standards
ASME B107.2
Output Type
6 pt
Finish
Black Oxide
Drive Type
Impact
Socket Type
Deep Well Impact
Impact Rated
Yes
Measurement Type
SAE
Compatible Fastener Type
Bolts
Non-Sparking
No
Insulated
No
Tether Ready
No
Locking
No
Non-Magnetic
Yes
Socket Shape
6-Point

Description

Impact Socket, Socket Size 3/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.