Zoro Homepage

1-1/2 in. SHOCKWAVE Impact Duty 1/2 in. Drive Deep Well 6-Point Impact Socket

  • Mfr # 49-66-6238

  • Zoro # G501259447


product price: $25.29
/ea

Key Features

Overall Length
3 5/64 in
Number of Points
6
Finish
Black Phosphate
Non-Magnetic
Yes
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6238
Zoro #
G501259447
UPC #
045242581849
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
1-1/2"
Overall Length
3 5/64 in
Socket Depth
Deep
Wall Thickness
3/16 in
Socket Size
1 1/2 in
Socket Length
3 5/64 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Non-Magnetic
Yes
Material
Steel
Non-Sparking
No
Standards
ASME
Impact Rated
Yes
Insulated
No
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Tether Ready
No
Locking
No
Drive Type
Impact
Measurement Type
SAE
Bolt Clearance
1 13/16 in
Socket Shape
6-Point
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall

Description

The MILWAUKEE TOOL - 49-66-6238 is a Deep Impact Socket, an indispensable tool in the tools and machining industry. This hand tool is specifically designed to apply high torque to nuts or bolts using an impact wrench. Its deep design allows it to accommodate long threads or protruding fasteners, making it ideal for heavy-duty applications.
Key features of this product include:

  • Made from durable steel material.

  • Deep socket depth designed for accommodating long threads or protruding fasteners.

  • Non-magnetic and non-sparking, adding versatility in various work environments.

  • Compliant with standard specifications ensuring compatibility with other tools or equipment.

  • Specific socket size and length tailored for high-torque applications.

  • Impact rated, indicating its ability to withstand high levels of force from an impact wrench.

  • Tether ready feature allowing secure attachment when needed.
    This Deep Impact Socket has a socket size of 1 1/2 in, a drive type impact, and a drive size of 1/2 in. It's compatible with adapters, drivers, ratchets, wrenches. The socket depth is deep while the overall length measures at 3 5/64 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.