1-7/16 in. SHOCKWAVE Impact Duty 1/2 in. Drive Deep Well 6 Point Impact Socket
Mfr # 49-66-6237
Zoro # G701259506
product price: $21.49
/eaKey Features
Overall Length
3 5/64 in
Number of Points
6
Finish
Black Phosphate
Non-Magnetic
Yes
Impact Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6237
Zoro #
G701259506
UPC #
045242581832
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
1-7/16"
Overall Length
3 5/64 in
Socket Length
3 5/64 in
Socket Depth
Deep
Wall Thickness
1/8 in
Socket Size
1 7/16 in
Description
With a black phosphate finish, this 1/2 in. Deep Impact Socket from Milwaukee is the ideal tool for working with fasteners that are difficult to reach. Made of steel, this impact socket has a black phosphate finish for durability and rust resistance. This 6-point deep impact socket has an SAE measurement type and a 1 3/4" bolt clearance. Its overall length is 3 5/64 in., while its socket size is 1 7/16 in.. It also comes with a compatible fastener type of adapters, drivers, ratchets, wrenches. The Milwaukee DEEP IMPACT SOCKET is the perfect addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.