Zoro Homepage

1-9/16 in. SHOCKWAVE Impact Duty 1/2 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6239

  • Zoro # G501259348


product price: $27.49
/ea

Key Features

Overall Length
3 5/64 in
Number of Points
6
Finish
Black Phosphate
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Non-Magnetic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6239
Zoro #
G501259348
UPC #
045242581856
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
1-9/16"
Overall Length
3 5/64 in
Socket Depth
Deep
Socket Length
3 5/64 in
Wall Thickness
3/16 in
Socket Size
1 9/16 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Non-Magnetic
Yes
Insulated
No
Socket Shape
6-Point
Standards
ASME
Locking
No
Drive Type
Impact
Impact Rated
Yes
Measurement Type
SAE
Material
Steel
Bolt Clearance
1 5/8 in
Tether Ready
No
Non-Sparking
No
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included

Description

Deep Impact Socket, Socket Size 1 9/16 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 1 5/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.