Zoro Homepage

SHOCKWAVE Impact Duty 1/2 in. Drive 10 in. Extension

  • Mfr # 49-66-6708

  • Zoro # G201701376


product price: $39.99
/ea

Key Features

Finish
Black Phosphate
Drive Size
1/2"
Number of Pieces
1
Standards
ASME
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6708
Zoro #
G201701376
UPC #
045242582464
Country of Origin
China

Dimensions

Overall Length
10 in
Drive Size
1/2"
Output Drive Size
1/2 in
Input Drive Size
1/2 in

Details

Item
Impact Extension
Finish
Black Phosphate
Number of Pieces
1
Standards
ASME
Drive Type
Impact
Material
Steel
Includes
(1) Socket Extension
Impact Rated
Yes
Output Drive Gender
Female
Measurement Type
SAE
Locking
No
Socket Extension Type
Standard
Input Drive Shape
Square
Input Drive Gender
Male
Output Drive Shape
Square
Insulated
No
Non-Sparking
No
Includes Insulation
Not Insulated
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Socket Extension Style
Standard

Description

Product details about the MILWAUKEE TOOL - 49-66-6708 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The Milwaukee Tool - 49-66-6708 Impact Socket Extension is a standard type socket extension with an input drive size of 1/2 inch and an output drive size of the same measurement. The overall length of this tool is 10 inches, making it suitable for tasks that require extended reach. This product adheres to SAE measurement types and features a square-shaped input drive as well as a square-shaped output drive. The male gendered input drive and female gendered output drive are designed to facilitate compatibility with various tools.
Constructed from robust steel material, this impact socket extension is built to withstand high torque applications associated with impact drives. It has been rated for use with impact tools, confirming its durability under strenuous conditions. The black phosphate finish not only enhances the aesthetic appeal but also provides added resistance against corrosion, contributing to the longevity of the tool.
This package includes one piece of the Milwaukee Tool - 49-66-6708 Impact Socket Extension which does not feature insulation or locking mechanisms and is not non-sparking. However, it meets ASME standards which signifies its quality construction and performance reliability in professional settings. With a 1/2" Drive Size, this socket extension can be integrated into your existing tool setup seamlessly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.