11mm SHOCKWAVE Impact Duty 1/2 in. Drive Deep Well 6 Point Impact Socket
Mfr # 49-66-6272
Zoro # G401259332
product price: $12.39
/eaKey Features
Overall Length
3 5/64 in
Number of Points
6
Finish
Black Phosphate
Standards
ASME
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6272
Zoro #
G401259332
UPC #
045242582181
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
11mm
Overall Length
3 5/64 in
Wall Thickness
1/8 in
Socket Length
3 5/64 in
Socket Depth
Deep
Socket Size
11 mm
Description
Deep Impact Socket, Socket Size 11 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 1 1/16 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.