Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. SHOCKWAVE Impact Duty 1/2 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6222

  • Zoro # G701259551


product price: $9.50
/ea

Key Features

Overall Length
3 5/64 in
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6222
Zoro #
G701259551
UPC #
045242581689
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
1/2"
Overall Length
3 5/64 in
Socket Size
1/2 in
Wall Thickness
1/8 in
Socket Length
3 5/64 in
Socket Depth
Deep

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Bolt Clearance
15/16 in
Insulated
No
Locking
No
Impact Rated
Yes
Non-Magnetic
Yes
Drive Type
Impact
Material
Steel
Tether Ready
No
Non-Sparking
No
Standards
ASME
Measurement Type
SAE
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included

Description

Deep Impact Socket, Socket Size 1/2 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 15/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.