Zoro Homepage

24mm SHOCKWAVE Impact Duty 1/2 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6285

  • Zoro # G301259524


product price: $15.01
/ea

Key Features

Overall Length
3 5/64 in
Number of Points
6
Finish
Black Phosphate
Standards
ASME
Bolt Clearance
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6285
Zoro #
G301259524
UPC #
045242582310
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
24mm
Overall Length
3 5/64 in
Socket Size
24 mm
Socket Length
3 5/64 in
Socket Depth
Deep
Wall Thickness
1/8 in

Description

Deep Impact Socket, Socket Size 24 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 1 1/4 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.