Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25mm SHOCKWAVE Impact Duty 1/2 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6257

  • Zoro # G501259546


product price: $12.29
/ea

Key Features

Overall Length
1 21/32 in
Number of Points
6
Finish
Black Phosphate
Locking
No
Socket Length
1 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6257
Zoro #
G501259546
UPC #
045242582037
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
25mm
Overall Length
1 21/32 in
Socket Length
1 21/32 in
Socket Size
25 mm
Wall Thickness
1/8 in
Socket Depth
Standard

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Locking
No
Insulated
No
Tether Ready
No
Measurement Type
Metric
Material
Steel
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Non-Sparking
No
Socket Shape
6-Point
Drive Type
Impact
Standards
ASME
Impact Rated
Yes
Non-Magnetic
Yes
Bolt Clearance
13/16 in
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket

Description

Standard Impact Socket, Socket Size 25 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 13/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.