Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty 1/2 in. Drive 3 in. Extension

  • Mfr # 49-66-6706

  • Zoro # G201701369


product price: $13.99
/ea

Key Features

Finish
Black Phosphate
Drive Size
1/2"
Number of Pieces
1
Standards
ASME
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6706
Zoro #
G201701369
UPC #
045242582440
Country of Origin
China

Dimensions

Overall Length
3 in
Drive Size
1/2"
Input Drive Size
1/2 in
Output Drive Size
1/2 in

Details

Item
Impact Extension
Finish
Black Phosphate
Number of Pieces
1
Standards
ASME
Drive Type
Impact
Material
Steel
Socket Extension Type
Standard
Impact Rated
Yes
Measurement Type
SAE
Locking
No
Output Drive Gender
Female
Input Drive Shape
Square
Non-Sparking
No
Includes
(1) Socket Extension
Insulated
No
Output Drive Shape
Square
Input Drive Gender
Male
Socket Extension Style
Standard
Impact Rated Status
Impact Rated
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the MILWAUKEE TOOL - 49-66-6706 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The Milwaukee Tool - 49-66-6706 Impact Socket Extension is a robust tool designed for use with a 1/2 inch input drive. This standard socket extension features both male and female ends, each with a square shape that fits securely onto your tools and fasteners. The overall length of the extension is 3 inches, providing adequate reach in various applications. It adheres to ASME standards and uses SAE measurement type.
Constructed from durable steel, this impact-rated socket extension is built to withstand high torque applications typically associated with impact drivers. Its black phosphate finish not only enhances its aesthetic appeal but also offers added durability by resisting corrosion and wear over time.
This product includes one socket extension per package, making it suitable for businesses looking to equip their teams without purchasing unnecessary extras. Despite being non-insulated and non-sparking, it's important to note that this item does not feature a locking mechanism. However, its design allows compatibility with most standard-sized tools in your arsenal which utilize a 1/2" drive size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.