Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30mm SHOCKWAVE Impact Duty 1/2 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6291

  • Zoro # G901259498


product price: $23.79
/ea

Key Features

Overall Length
3 5/64 in
Number of Points
6
Finish
Black Phosphate
Measurement Type
Metric
Wall Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6291
Zoro #
G901259498
UPC #
045242582372
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
30mm
Overall Length
3 5/64 in
Wall Thickness
3/16 in
Socket Length
3 5/64 in
Socket Depth
Deep
Socket Size
30 mm

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Measurement Type
Metric
Locking
No
Drive Type
Impact
Insulated
No
Non-Sparking
No
Bolt Clearance
1 5/8 in
Tether Ready
No
Socket Shape
6-Point
Standards
ASME
Impact Rated
Yes
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Non-Magnetic
Yes
Material
Steel
Includes Thin Wall
No Thin Wall
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated

Description

Deep Impact Socket, Socket Size 30 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 1 5/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.