Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31mm SHOCKWAVE Impact Duty 1/2 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6263

  • Zoro # G601259453


product price: $15.49
/ea

Key Features

Overall Length
1 47/64 in
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
3/4 in
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6263
Zoro #
G601259453
UPC #
045242582099
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
31mm
Overall Length
1 47/64 in
Socket Size
31 mm
Socket Depth
Standard
Socket Length
1 47/64 in
Wall Thickness
3/16 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
3/4 in
Non-Sparking
No
Locking
No
Insulated
No
Material
Steel
Non-Magnetic
Yes
Impact Rated
Yes
Standards
ASME
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Measurement Type
Metric
Tether Ready
No
Socket Shape
6-Point
Drive Type
Impact
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Product Type
Impact Socket

Description

Standard Impact Socket, Socket Size 31 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 3/4 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.