Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty No. 2 3/16 - 1/2"

  • Mfr # 48-89-9242

  • Zoro # G1205749


product price: $52.97
/ea

Key Features

Shank Diameter
1/4 in
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Overall Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9242
Zoro #
G1205749
UPC #
045242505067
Country of Origin
United States

Dimensions

Shank Diameter
1/4 in
Overall Length
3 5/8 in
Size Range
3/16 in to 1/2 in
Drill Bit Sizes Included
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Step Thickness
1/8 in
Flute Length
2 1/32 in
Number Hole Sizes
6
Maximum Hole Size
1/2 in
Minimum Hole Size
3/16 in
Shank Hex Size
1/4 in
Shank Length
1 1/4 in

Details

Item
Step Drill Bit
Shank Type - Machining
Quick-Change Hex
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Number of Flutes
2
Impact Rated
Impact Rated
Decimal Equivalent
0.1875, 0.5
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Steel
Cutting Direction
Right Hand
Step Increments
1/16 in
Flute Type
Straight
Series
Shockwave Impact Duty
Sub Brand
Shockwave(TM)
For Tool Type
Cordless Drill, Impact Driver

Description

Step Drill Bit, High Speed Steel, TiAlN, 3/16 in to 1/2 in Size Range, Quick-Change Hex, 1/4 in Shank Hex Size, 1/4 in Shank Diameter, 3 5/8 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.