Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE Impact Duty 2" Slotted No. 8/No. 10 Power Bit, PK2

  • Mfr # 48-32-4920

  • Zoro # G7109405


product price: $5.97
/pk 2, $2.99/ea

Key Features

Point Size
3/16", 1/4"
Shank Size
1/4 in
Bit Style
Slotted
Includes
(2) Slotted Power Bits: 3/16 in, 1/4 in
Fastening Tool Item
Power Bit Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4920
Zoro #
G7109405
UPC #
045242478682
Country of Origin
China

Dimensions

Bit Length
2"
Point Size
3/16", 1/4"
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#8 & #10
Overall Length
2 in
Bit Industry Size
SL10, SL8

Details

Bit Style
Slotted
Includes
(2) Slotted Power Bits: 3/16 in, 1/4 in
Number of Pieces
2 pc.
Item
Driver Bit Set
Fastening Tool Item
Power Bit Set
Fastening Tool Material
Steel
Impact Rated
Impact Rated
Shank Shape
Hex
Material
Alloy Steel
Series
SHOCKWAVE(TM)
For Tool Type
Impact
Number of Nutsetters Included
0
Head Style
Slotted
Number of Driver Bits Included
2
Number of Sockets Included
0
Number of Bit Holders Included
0
Number of Drill Bits Included
0
Driver Bits Included
(1) 2 in SL#10, (1) 2 in SL#8
Product Type
Driver Bit Set

Description

Driver Bit Set, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Impact Rated, Includes (2) Slotted Power Bits: 3/16 in, 1/4 in, Bit Length 2 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.