Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 in. SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6315

  • Zoro # G001259558


product price: $24.29
/ea

Key Features

Drive Size
3/4"
Overall Length
2 15/64 in
Number of Points
6
Finish
Black Phosphate
Socket Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6315
Zoro #
G001259558
UPC #
045242582747
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
1-1/2"
Overall Length
2 15/64 in
Socket Size
1 1/2 in
Socket Length
2 15/64 in
Socket Depth
Standard
Wall Thickness
1/4 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Bolt Clearance
1 5/16 in
Tether Ready
No
Insulated
No
Measurement Type
SAE
Locking
No
Non-Sparking
No
Impact Rated
Yes
Standards
ASME
Compatible Fastener Type
Adapters, Wrenches
Drive Type
Impact
Material
Steel
Non-Magnetic
Yes
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Product Type
Impact Socket

Description

Standard Impact Socket, Socket Size 1 1/2 in, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 1 5/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.