Zoro Homepage

1-3/16 in. SHOCKWAVE Impact Duty 3/4 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6342

  • Zoro # G601259408


product price: $31.99
/ea

Key Features

Overall Length
3 35/64 in
Number of Points
6
Finish
Black Phosphate
Non-Magnetic
Yes
Socket Shape
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6342
Zoro #
G601259408
UPC #
045242583119
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
1-3/16"
Overall Length
3 35/64 in
Socket Length
3 35/64 in
Socket Depth
Deep
Socket Size
1 3/16 in
Wall Thickness
3/16 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Non-Magnetic
Yes
Socket Shape
6-Point
Measurement Type
SAE
Compatible Fastener Type
Adapters, Wrenches
Insulated
No
Bolt Clearance
15/16 in
Drive Type
Impact
Non-Sparking
No
Impact Rated
Yes
Tether Ready
No
Standards
ASME
Material
Steel
Locking
No
Tether Status
Not Tether Capable
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall

Description

Deep Impact Socket, Socket Size 1 3/16 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 15/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.