Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/16 in. SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6310

  • Zoro # G501259584


product price: $21.49
/ea

Key Features

Drive Size
3/4"
Overall Length
2 3/32 in
Number of Points
6
Finish
Black Phosphate
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6310
Zoro #
G501259584
UPC #
045242582693
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
1-3/16"
Overall Length
2 3/32 in
Socket Depth
Standard
Socket Size
1 3/16 in
Socket Length
2 3/32 in
Wall Thickness
3/16 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Measurement Type
SAE
Drive Type
Impact
Locking
No
Insulated
No
Non-Magnetic
Yes
Compatible Fastener Type
Adapters, Wrenches
Impact Rated
Yes
Non-Sparking
No
Socket Shape
6-Point
Tether Ready
No
Standards
ASME
Material
Steel
Bolt Clearance
1 5/8 in
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Series
SHOCKWAVE(TM) Impact Duty
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Standard Impact Socket, Socket Size 1 3/16 in, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 1 5/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.