1-5/16 in. SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket
Mfr # 49-66-6312
Zoro # G101259571
product price: $24.29
/eaKey Features
Drive Size
3/4"
Overall Length
2 15/64 in
Number of Points
6
Finish
Black Phosphate
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6312
Zoro #
G101259571
UPC #
045242582716
Country of Origin
China
Dimensions
Drive Size
3/4"
Size
1-5/16"
Overall Length
2 15/64 in
Socket Length
2 15/64 in
Wall Thickness
1/4 in
Socket Depth
Standard
Socket Size
1 5/16 in
Description
Standard Impact Socket, Socket Size 1 5/16 in, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 2 3/16 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.