Zoro Homepage

13/16 in. SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6304

  • Zoro # G201259389


product price: $18.99
/ea

Key Features

Drive Size
3/4"
Overall Length
2 3/32 in
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6304
Zoro #
G201259389
UPC #
045242582631
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
13/16"
Overall Length
2 3/32 in
Wall Thickness
3/16 in
Socket Size
13/16 in
Socket Length
2 3/32 in
Socket Depth
Standard

Description

Standard Impact Socket, Socket Size 13/16 in, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 1 3/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.