Zoro Homepage

26mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6364

  • Zoro # G201259457


product price: $18.99
/ea

Key Features

Overall Length
2 3/32 in
Number of Points
6
Finish
Black Phosphate
Socket Length
2 3/32 in
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6364
Zoro #
G201259457
UPC #
045242583331
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
26mm
Overall Length
2 3/32 in
Socket Length
2 3/32 in
Socket Depth
Standard
Socket Size
26 mm
Wall Thickness
3/16 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Non-Sparking
No
Standards
ASME
Material
Steel
Non-Magnetic
Yes
Tether Ready
No
Measurement Type
Metric
Impact Rated
Yes
Locking
No
Socket Shape
6-Point
Bolt Clearance
11/16 in
Compatible Fastener Type
Adapters, Wrenches
Drive Type
Impact
Insulated
No
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Series
SHOCKWAVE(TM) Impact Duty
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Standard Impact Socket, Socket Size 26 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 11/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.