Zoro Homepage

32mm SHOCKWAVE Impact Duty 3/4 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6407

  • Zoro # G301259630


product price: $29.29
/ea

Key Features

Drive Size
3/4"
Overall Length
3 35/64 in
Number of Points
6
Finish
Black Phosphate
Socket Size
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6407
Zoro #
G301259630
UPC #
045242583768
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
32mm
Overall Length
3 35/64 in
Socket Size
32 mm
Socket Length
3 35/64 in
Socket Depth
Deep
Wall Thickness
3/16 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Locking
No
Drive Type
Impact
Impact Rated
Yes
Non-Magnetic
Yes
Socket Shape
6-Point
Measurement Type
Metric
Tether Ready
No
Non-Sparking
No
Standards
ASME
Compatible Fastener Type
Adapters, Wrenches
Bolt Clearance
1 1/16 in
Material
Steel
Insulated
No
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Deep Impact Socket, Socket Size 32 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 1/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.