Zoro Homepage

32mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6370

  • Zoro # G101259403


product price: $19.97
/ea

Key Features

Overall Length
2 3/32 in
Number of Points
6
Finish
Black Phosphate
Measurement Type
Metric
Wall Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6370
Zoro #
G101259403
UPC #
045242583393
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
32mm
Overall Length
2 3/32 in
Wall Thickness
3/16 in
Socket Size
32 mm
Socket Length
2 3/32 in
Socket Depth
Standard

Description

Standard Impact Socket, Socket Size 32 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.