Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33mm SHOCKWAVE Impact Duty 3/4 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6408

  • Zoro # G601259552


product price: $29.29
/ea

Key Features

Drive Size
3/4"
Overall Length
3 35/64 in
Number of Points
6
Finish
Black Phosphate
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6408
Zoro #
G601259552
UPC #
045242583775
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
33mm
Overall Length
3 35/64 in
Socket Size
33 mm
Wall Thickness
1/4 in
Socket Length
3 35/64 in
Socket Depth
Deep

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Standards
ASME
Measurement Type
Metric
Tether Ready
No
Locking
No
Material
Steel
Socket Shape
6-Point
Insulated
No
Compatible Fastener Type
Adapters, Wrenches
Non-Magnetic
Yes
Bolt Clearance
1 15/16 in
Impact Rated
Yes
Drive Type
Impact
Non-Sparking
No
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Deep Impact Socket, Socket Size 33 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 15/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.