Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38mm SHOCKWAVE Impact Duty 3/4 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6413

  • Zoro # G601259569


product price: $30.79
/ea

Key Features

Drive Size
3/4"
Overall Length
3 35/64 in
Number of Points
6
Finish
Black Phosphate
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6413
Zoro #
G601259569
UPC #
045242583829
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
38mm
Overall Length
3 35/64 in
Wall Thickness
1/4 in
Socket Size
38 mm
Socket Length
3 35/64 in
Socket Depth
Deep

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Non-Sparking
No
Standards
ASME
Drive Type
Impact
Locking
No
Compatible Fastener Type
Adapters, Wrenches
Material
Steel
Socket Shape
6-Point
Measurement Type
Metric
Impact Rated
Yes
Bolt Clearance
1 5/16 in
Non-Magnetic
Yes
Insulated
No
Tether Ready
No
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Series
SHOCKWAVE(TM) Impact Duty
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable

Description

Deep Impact Socket, Socket Size 38 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 5/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.