Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6383

  • Zoro # G701259575


product price: $30.99
/ea

Key Features

Overall Length
2 7/16 in
Number of Points
6
Finish
Black Phosphate
Standards
ASME
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6383
Zoro #
G701259575
UPC #
045242583522
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
45mm
Overall Length
2 7/16 in
Wall Thickness
1/4 in
Socket Depth
Standard
Socket Length
2 7/16 in
Socket Size
45 mm

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Standards
ASME
Impact Rated
Yes
Socket Shape
6-Point
Tether Ready
No
Non-Magnetic
Yes
Locking
No
Insulated
No
Non-Sparking
No
Drive Type
Impact
Material
Steel
Measurement Type
Metric
Bolt Clearance
1 5/16 in
Compatible Fastener Type
Adapters, Wrenches
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Series
SHOCKWAVE(TM) Impact Duty
Includes Locking
Locking Not Included

Description

Standard Impact Socket, Socket Size 45 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 5/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.