Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

46mm SHOCKWAVE Impact Duty 3/4 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6421

  • Zoro # G201259464


product price: $38.49
/ea

Key Features

Drive Size
3/4"
Overall Length
2 39/64 in
Number of Points
6
Finish
Black Phosphate
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6421
Zoro #
G201259464
UPC #
045242583904
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
46mm
Overall Length
2 39/64 in
Wall Thickness
1/4 in
Socket Size
46 mm
Socket Depth
Deep
Socket Length
2 39/64 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Tether Ready
No
Bolt Clearance
1 5/8 in
Impact Rated
Yes
Standards
ASME
Locking
No
Socket Shape
6-Point
Non-Sparking
No
Drive Type
Impact
Insulated
No
Measurement Type
Metric
Compatible Fastener Type
Adapters, Wrenches
Material
Steel
Non-Magnetic
Yes
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Product Type
Impact Socket
Series
SHOCKWAVE(TM) Impact Duty
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Deep Impact Socket, Socket Size 46 mm, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 5/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.