Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

46mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6384

  • Zoro # G601259521


product price: $31.99
/ea

Key Features

Overall Length
2 7/16 in
Number of Points
6
Finish
Black Phosphate
Socket Length
2 7/16 in
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6384
Zoro #
G601259521
UPC #
045242583539
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
46mm
Overall Length
2 7/16 in
Socket Length
2 7/16 in
Socket Depth
Standard
Socket Size
46 mm
Wall Thickness
1/4 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Locking
No
Bolt Clearance
1 in
Compatible Fastener Type
Adapters, Wrenches
Standards
ASME
Non-Sparking
No
Material
Steel
Drive Type
Impact
Measurement Type
Metric
Non-Magnetic
Yes
Socket Shape
6-Point
Impact Rated
Yes
Insulated
No
Tether Ready
No
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Tether Status
Not Tether Capable

Description

Standard Impact Socket, Socket Size 46 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.