Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6386

  • Zoro # G801259505


product price: $34.79
/ea

Key Features

Overall Length
2 9/16 in
Number of Points
6
Finish
Black Phosphate
Locking
No
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6386
Zoro #
G801259505
UPC #
045242583553
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
48mm
Overall Length
2 9/16 in
Wall Thickness
1/4 in
Socket Size
48 mm
Socket Length
2 9/16 in
Socket Depth
Standard

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Locking
No
Measurement Type
Metric
Material
Steel
Tether Ready
No
Drive Type
Impact
Standards
ASME
Non-Sparking
No
Socket Shape
6-Point
Bolt Clearance
1 7/16 in
Insulated
No
Compatible Fastener Type
Adapters, Wrenches
Non-Magnetic
Yes
Impact Rated
Yes
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Series
SHOCKWAVE(TM) Impact Duty
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket

Description

Standard Impact Socket, Socket Size 48 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Bolt Clearance 1 7/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.