Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60mm SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6392

  • Zoro # G601259439


product price: $47.49
/ea

Key Features

Overall Length
3 5/16 in
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Socket Length
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6392
Zoro #
G601259439
UPC #
045242583614
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
60mm
Overall Length
3 5/16 in
Socket Size
60 mm
Socket Length
3 5/16 in
Socket Depth
Standard
Wall Thickness
5/16 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Socket Shape
6-Point
Non-Magnetic
Yes
Material
Steel
Insulated
No
Standards
ASME
Drive Type
Impact
Tether Ready
No
Impact Rated
Yes
Measurement Type
Metric
Locking
No
Compatible Fastener Type
Adapters, Wrenches
Bolt Clearance
1 5/8 in
Non-Sparking
No
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty

Description

When you are in need of a STANDARD IMPACT SOCKET, the Milwaukee 49-66-6392 is the tool to have on hand. This 3/4" impact socket has a black phosphate finish that helps protect against corrosion and rust. It has 6-point contact with compatible fasteners, including adapters and wrenches. The socket length is 3 5/16 in., while its bolt clearance measures 1 5/8 in. You will want to equip yourself with this STANDARD IMPACT SOCKET from Milwaukee for all your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.