Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 in. SHOCKWAVE Impact Duty 3/4 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6300

  • Zoro # G101259328


product price: $17.79
/ea

Key Features

Drive Size
3/4"
Overall Length
2 3/32 in
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6300
Zoro #
G101259328
UPC #
045242582594
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
9/16"
Overall Length
2 3/32 in
Socket Length
2 3/32 in
Wall Thickness
3/16 in
Socket Depth
Standard
Socket Size
9/16 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
1 in
Standards
ASME
Material
Steel
Compatible Fastener Type
Adapters, Wrenches
Locking
No
Socket Shape
6-Point
Non-Magnetic
Yes
Impact Rated
Yes
Measurement Type
SAE
Non-Sparking
No
Insulated
No
Drive Type
Impact
Tether Ready
No
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall

Description

Standard Impact Socket, Socket Size 9/16 in, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 1 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.