Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SHOCKWAVE Impact Duty 3/8" Deep Well Socket 3/8" 49-66-4424

SHOCKWAVE Impact Duty 3/8" Deep Well Socket 3/8" (Discontinued)

  • Mfr # 49-66-4424
  • Zoro # G3720096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4424
Zoro #
G3720096
UPC #
045242195312
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size
3/8 in
Overall Length
2 1/2 in
Size
3/8 in
Socket Depth
Deep
Socket Length
2 1/2 in

Details

SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Impact Rated
Yes
Standards
ASME B107.2-2002
Finish
black oxide
Socket Type
Deep Well Impact
Features
Thin Wall
Output Type
6 pt
Drive Type
Impact
Measurement Type
SAE
Locking
No
Insulated
No
Non-Sparking
No
Non-Magnetic
Yes
Socket Shape
6-Point
Tether Ready
No
Compatible Fastener Type
Bolts

Description

Product details about the MILWAUKEE TOOL - 49-66-4424 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The Milwaukee Tool - 49-66-4424 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 3/8 in and an overall length of 2 1/2 in, this deep well impact socket is built to accommodate bolts. The drive size also measures at 3/8 in, making it suitable for various applications that require precise fitting. This product adheres to the ASME B107.2-2002 standards, ensuring its compatibility with most standard tools.
Crafted from durable alloy steel, this impact socket features a thin wall design which allows for better access to tight spaces without compromising on strength or performance. It has been rated for use with impact drives and offers a six-point output type, providing increased torque and reducing the risk of rounding off fasteners. The black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against rust and corrosion.
This non-magnetic tool is not tether ready nor insulated; however, it does offer deep socket depth which can be beneficial when working with longer bolts or threaded rods. Despite being non-sparking, safety precautions should still be observed during use due to potential risks associated with any power tool usage. Please note that while this item does not feature locking capabilities, its design ensures firm grip on fasteners during operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.