Zoro Homepage
This item is Discontinued.
Milwaukee Tool SHOCKWAVE Impact Duty 3/8" Deep Well Socket 7/16" 49-66-4425

SHOCKWAVE Impact Duty 3/8" Deep Well Socket 7/16" (Discontinued)

  • Mfr # 49-66-4425
  • Zoro # G3602015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4425
Zoro #
G3602015
UPC #
045242195329
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Socket Size
7/16 in
Overall Length
2 1/2 in
Size
7/16 in
Socket Depth
Deep
Socket Length
2 1/2 in

Description

Product details about the MILWAUKEE TOOL - 49-66-4425 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The MILWAUKEE TOOL - 49-66-4425 Impact Socket is a deep well impact socket with a size of 7/16 in. It features an SAE measurement type, making it suitable for use with compatible SAE fasteners. The drive size is 3/8 in and the overall length of the socket is 2 1/2 in, providing ample reach for various applications. This tool has been designed to work with bolts as its compatible fastener type.
This impact socket boasts several notable features that enhance its functionality and durability. Its thin wall design allows it to fit into tight spaces without compromising strength or performance. Made from alloy steel, this tool exhibits high resistance against wear and tear, ensuring longevity even under heavy-duty usage. The black oxide finish not only enhances its aesthetic appeal but also provides additional protection against rust and corrosion.
Despite being non-insulated, this impact socket meets ASME B107.2-2002 standards which speaks volumes about its quality and reliability. It's worth noting that while this tool isn't tether ready or locking, it's non-magnetic nature can be beneficial when working around metal shavings or other magnetic materials where unwanted attraction could pose challenges during operation.
With a six-point output type and an equal number of points on the socket shape itself, the MILWAUKEE TOOL - 49-66-4425 Impact Socket offers consistent contact with fasteners reducing chances of rounding off corners due to slippage during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.