Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10mm SHOCKWAVE Impact Duty 3/8 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6134

  • Zoro # G501259577


product price: $5.49
/ea

Key Features

Overall Length
1 17/64 in
Number of Points
6
Finish
Black Phosphate
Wall Thickness
1/16 in
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6134
Zoro #
G501259577
UPC #
045242580972
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
10mm
Overall Length
1 17/64 in
Wall Thickness
1/16 in
Socket Length
1 17/64 in
Socket Size
10 mm
Socket Depth
Standard

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Tether Ready
No
Drive Type
Impact
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Insulated
No
Socket Shape
6-Point
Locking
No
Non-Magnetic
Yes
Non-Sparking
No
Standards
ASME
Material
Steel
Impact Rated
Yes
Measurement Type
Metric
Bolt Clearance
7/16 in
Includes Locking
Locking Not Included
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated

Description

SHOCKWAVE Impact Duty 3/8" Drive 6 Point Sockets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size markings enable you to select the right socket every time throughout the life of the socket. We engineered these 6-point standard sockets with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE SHOCKWAVE Impact Duty Sockets are backed by Lifetime Guarantee and meet ASME industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.