Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15mm SHOCKWAVE Impact Duty 3/8 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6139

  • Zoro # G201259419


product price: $6.80
/ea

Key Features

Overall Length
1 17/64 in
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
Drive Type
Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6139
Zoro #
G201259419
UPC #
045242581030
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
15mm
Overall Length
1 17/64 in
Socket Length
1 17/64 in
Socket Size
15 mm
Socket Depth
Standard
Wall Thickness
1/16 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
Drive Type
Impact
Tether Ready
No
Socket Shape
6-Point
Non-Magnetic
Yes
Non-Sparking
No
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Insulated
No
Standards
ASME
Bolt Clearance
9/16 in
Measurement Type
Metric
Locking
No
Material
Steel
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Product Type
Impact Socket

Description

Standard Impact Socket, Socket Size 15 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/8 in, Metric, Impact Rated Yes, Bolt Clearance 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.