22mm SHOCKWAVE Impact Duty 3/8 in. Drive Standard 6 Point Impact Socket
Mfr # 49-66-6145
Zoro # G701259414
product price: $7.29
/eaKey Features
Overall Length
1 11/32 in
Number of Points
6
Finish
Black Phosphate
Socket Length
1 11/32 in
Locking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6145
Zoro #
G701259414
UPC #
045242581092
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
22mm
Overall Length
1 11/32 in
Socket Length
1 11/32 in
Socket Size
22 mm
Wall Thickness
1/8 in
Socket Depth
Standard
Description
This Milwaukee Standard Impact Socket is the ideal tool for impact drivers. It has a black phosphate finish and can fit into adapters, drivers, ratchets and wrenches. The 3/8 in drive size means you can use this socket with your standard drill or impact driver. The six-point design provides better grip and stability on fasteners. Made of steel, it is corrosion resistant and will resist wear and tear from everyday use. Its 1 11/32 in socket length makes it easier to access bolts that are deep inside the work area. This Standard Impact Socket is built to last as long as you need it to - perfect for all types of jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.