Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in. SHOCKWAVE Impact Duty 3/8 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6123

  • Zoro # G901259597


product price: $8.99
/ea

Key Features

Overall Length
2 9/16 in
Number of Points
6
Finish
Black Phosphate
Measurement Type
SAE
Wall Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6123
Zoro #
G901259597
UPC #
045242580804
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
5/8"
Overall Length
2 9/16 in
Wall Thickness
1/8 in
Socket Size
5/8 in
Socket Depth
Deep
Socket Length
2 9/16 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Measurement Type
SAE
Insulated
No
Socket Shape
6-Point
Bolt Clearance
1 1/8 in
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Material
Steel
Tether Ready
No
Impact Rated
Yes
Standards
ASME
Drive Type
Impact
Non-Sparking
No
Non-Magnetic
Yes
Locking
No
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Series
SHOCKWAVE(TM) Impact Duty

Description

Deep Impact Socket, Socket Size 5/8 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/8 in, SAE, Impact Rated Yes, Bolt Clearance 1 1/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.